5 in. Nozzle
5 in. Nozzle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with JM-1000 and JM-1450
- Includes 15° angle nozzle, 15° angle nozzle with forward jet, 30° angle nozzle, and spring leader nozzle
- Jet nozzles for General Jet-Set™ sewer jetters
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Jet-set™ J-1450 Sewer Jetter
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 1/8 in
- Flow Rate:
- 1.7 gpm
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Hardened Steel, Stainless Steel
- Number of Pieces:
- 4 Piece
- Package Quantity:
- Piece of 4
- Pressure - Maximum:
- 1500 psi
- Product Type:
- Nozzle
- UL Listed:
- No
- Width:
- 8 in