5 in. Nozzle
5 in. Nozzle
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Use with JM-1450
- Includes 15° angle nozzle, 15° angle nozzle with forward jet, 40° angle nozzle, and spring leader nozzle
- Jet nozzles for General Jet-Set™ sewer jetters
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Jet-set™ JM-2900 and JM-3000 Sewer Jetters
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- Fits Pipe Size:
- 1/4 in
- Flow Rate:
- 4 gpm
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Hardened Steel, Stainless Steel
- Package Quantity:
- Piece of 4
- Pressure - Maximum:
- 3000 psi
- Product Type:
- Nozzle
- UL Listed:
- No
- Width:
- 8 in