General Pipe Cleaners

6-1/2 x 4 in. Cutter

Part #G4HDSC  |  Manufacturer Part #4HDSC

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For heavy duty cutting and scraping

Documents

Specifications

Application: Drain Cleaning

Brand Model Compatibility: General Pipe Cleaners

Coating: E-Coating

Color Finish: Black

Color Finish Category: Blacks

Diameter: 4 in

Height: 1-11/20 in

IAPMO Listed: No

Length: 6-1/2 in

Material: Steel

Product Type: Cutter

Width: 6 in