6 ft. Closet Auger with Down Head with Bag
This product has been replaced by
Manufacturer Part #I-T6FL
6 ft. Closet Auger with Down Head with Bag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The flexible down head follows bowl contours
- Includes closet auger bag
- Two layers of tempered spring steel
Specifications
- Application:
- Drain Cleaning
- Autofeed Cable:
- No
- Cable Length (ft):
- 6 ft
- Corded Cordless:
- Cordless
- Length:
- 6 ft
- Power Source:
- Manual
- Tool Type:
- Toilet Auger
- Type:
- GFPIT6FL