6 in. Foot Pedal

Part #G136060  |  Item #4045653  |  Manufacturer Part #136060

$ 14.35 EACH

Length:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Replacement air foot pedal only - hose not included
  • Uses air pressure, so there is no electrical contact between pedal and motor

Specifications

Application: Drain Cleaning

Brand Model Compatibility: General Pipe Cleaners

Color Finish: Black

Color Finish Category: Blacks

Height: 2 in

IAPMO Listed: No

Length: 6 in

Product Type: Foot Pedal

Width: 5 in