6 in. Switch

Part #G136130  |  Item #4043861  |  Manufacturer Part #136130

$ 29.03 EACH

Length:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Replacement reverse switch (yellow toggle)
  • For use with all General Pipe Cleaners closed-drum floor machines

Documents

Specifications

Application: Drain Cleaning

Brand Model Compatibility: General Wire Spring Company Speedrooter 92 Power Drain Cleaner

Color Finish: [Silver, Yellow]

Color Finish Category: Silver Tones

Height: 2 in

IAPMO Listed: No

Length: 6 in

Material: [Steel, Plastic]

Material Type: Poly

Product Type: Switch

Width: 5 in