General Pipe Cleaners

7 x 4 in. Blade

Part #G4HDB  |  Manufacturer Part #4HDB

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For heavy duty cutting and scraping

Documents

Specifications

Application: Drain Cleaning

Brand Model Compatibility: General Pipe Cleaners

Coating: E-Coating

Color Finish: Black

Color Finish Category: Blacks

Diameter: 4 in

Height: 3 in

IAPMO Listed: No

Length: 7 in

Material: Steel

Product Type: Blade

Width: 4 in