0 items

General Pipe Cleaners ClogChopper™ Clog Chopper

GCG

Diameter

Starting at $19.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable enough to handle years of demanding use in residential and commercial applications
  • Maintains a central line position minimizing pipe wall, elbow, connection and joint damage
  • Rip through tough stoppages
  • Self-sharpens while working
  • Six self-sharpening blades dig into encrusted debris and root masses
  • Spherical design maneuvers around tight bends and traps, thoroughly and safely cleaning metal, plastic, and clay pipes

SPECIFICATIONS

Application
Drain Cleaning
Brand Model Compatibility
General Pipe Cleaners
Collection
ClogChopper™
Color Finish
Black
Color Finish Category
Blacks
Diameter
1 in
Fits Pipe Size
1-1/4 in - 2 in
Height
1-1/2 in
IAPMO Listed
No
Length
7 in
Material
Steel
Pipe Capacity
1 in
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday