ClogChopper™ 1-1/2 Clog Chopper

Part #G112CG  |  Item #4320253  |  Manufacturer Part #1-1/2CG

$ 29.12 EACH
(Pricing is for 1-1/2 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Perfectly balanced to easily negotiate multiple, tricky bends.
  • Cutting edges clear clogs and scrape encrusted debris from walls of pipe.
  • The inverted cutting edges run smoothly, without rattling or jumping.
  • Self-sharpens while working.
  • Use with 5/16" & 3/8" Flexicore® cables
  • Self-sharpens while working

Specifications

Application: Drain Cleaning

Brand Model Compatibility: General Pipe Cleaners

Collection: ClogChopper™

Color Finish: Black

Color Finish Category: Blacks

Diameter: 1-1/2 in

Fits Pipe Size: 1-1/2 in - 3 in

Height: 1-1/2 in

IAPMO Listed: No

Length: 7 in

Material: Steel

Pipe Capacity: 1-1/2 in

Type: G112CG

Width: 4-3/4 in