ClogChopper™ 6 - 10 in. Clog Chopper

Part #G4CG  |  Item #4396515  |  Manufacturer Part #4CG

$ 245.15 EACH

Fits Pipe Size:

6 in - 10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cuts through tough stoppages
  • Six self-sharpening blades dig into encrusted debris and root masses
  • Spherical design maneuvers around tight bends and traps, thoroughly and safely cleaning pipes
  • Durable, handles years of demanding use
  • Maintains a central line position, minimizing pipe and fitting damage
  • Self-sharpens while working

Documents

Specifications

Application: Drain Cleaning

Brand Model Compatibility: General Pipe Cleaners

Collection: ClogChopper™

Color Finish: Black

Color Finish Category: Blacks

Diameter: 4 in

Fits Pipe Size: 6 in - 10 in

Height: 3-1/2 in

IAPMO Listed: No

Length: 3-3/4 in

Material: Steel

Pipe Capacity: 4 in

Type: G4CG

Width: 3-3/4 in