General Pipe Cleaners

ClogChopper™ 7 x 2-1/2 in. Cutter

Part #G212CG  |  Manufacturer Part #2-1/2CG

Diameter:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maintains central line position, minimizes pipe wall, elbow, connection and joint damage
  • Clears clogs and scrapes encrusted debris from inner walls
  • Six inverted cutting edges run smoothly, without rattling or jumping
  • Durable enough to handle years of demanding use
  • Self sharpens while working

Specifications

Application: Drain Cleaning

Collection: ClogChopper™

Color Finish: Black

Color Finish Category: Blacks

Diameter: 2-1/2 in

Fits Pipe Size: 1-1/2 in - 3 in

Height: 2 in

IAPMO Listed: No

Length: 7 in

Material: Steel

Pipe Capacity: 2-1/2 in

Product Type: Cutter

Type: G212CG

Width: 4-3/4 in