General Pipe Cleaners
Closet Auger™ 6 in. Closet Auger Cable
Part #GRST6FL | Item #1120174 | Manufacturer Part #RS-T6FL
$
36.96
EACH
Length:
6 inProduct Details
- Replacement Cable only for T6FL telescoping toilet auger
- Use with 7/8" sectional cables
Documents
Specifications
Application: Sanitation
Brand Model Compatibility: General Pipe Cleaners
Cable Length ft : 6 ft
Collection: Closet Auger™
Color Finish: [Red, Black]
Color Finish Category: Reds
Height: 1 in
IAPMO Listed: No
Length: 6 in
Material: [Steel, Plastic]
Material Type: Poly
Width: 11 in