Closet Auger™ 6 ft. Adjustable Closet Auger with Down Head

Part #GIT6FL  |  Manufacturer Part #I-T6FL

Starting at
$ 61.37 EACH

Length:

6 ft
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two layers of tempered spring steel
  • The flexible down head follows bowl contours
  • Includes closet auger bag
  • Flexible downhead slides through bowl, springs around corners
  • Features a bowl guard and handle grip clip to attach cable
  • Guaranteed against breaking for a full year
  • Made in USA

Specifications

Application: Drain Cleaning

Autofeed Cable: No

Brand Model Compatibility: General Pipe Cleaners

Cable Length ft : 6 ft

Collection: Closet Auger™

Color Finish: [Silver, Orange]

Color Finish Category: Silver Tones

Corded Cordless: Cordless

Handle Material: Plastic

Handle Type: Grip

Height: 2 in

IAPMO Listed: No

Length: 6 ft

Material: [Brass, Steel, Plastic]

Material Type: Poly

Power Source: Manual

Tool Type: Toilet Auger

Width: 8-1/2 in