General Pipe Cleaners
Cold-Shot® 10 ft. Spiral Hose with Grip
Part #GCST953210 | Item #4044622 | Manufacturer Part #CST-953210
$
114.95
EACH
Length:
10 ftProduct Details
- Replacement spiral hose w/grip and injector
- 10 ft. fully extended
- For use with Cold-Shot® Pipe Freeze Kit
Documents
Specifications
Application: [Pipe, Repair]
Brand Model Compatibility: General Pipe Cleaners
Collection: Cold-Shot®
Color Finish: Black
Color Finish Category: Blacks
Height: 1-1/2 in
IAPMO Listed: No
Length: 10 ft
Material: Plastic
Material Type: Poly
UL Listed: No
Width: 5 in