General Pipe Cleaners
Cold-Shot® 22 in. Pipe Freezing Kit
Part #GCST2 | Item #1321268 | Manufacturer Part #CST2
Length:
22 inProduct Details
- Quickly freezes steel, copper, cast iron & aluminum pipes ranging from 1/8 to 2" in diameter
- Keep fully pressurized systems operating while you make repairs
- Uses commercially available and environmentally safe carbon dioxide (CO2)
- -110 F ice pack is strong enough to withstand 7,000 P.S.I.
- Quicker and less expensive than electrical freezing units
- More efficient and convenient than bag" type CO2 units
- Kit includes: 10 sets of freeze heads from 1/8" to 2" lines, 2 high-pressure spiral hoses with grips and injectors, t-distributor, locking nut, hex head screwdriver, rubber gloves, goggles and carrying case
Documents
Specifications
Application: [Aluminum Pipe, Cast Iron Pipe, Copper Pipe, Plastic Pipe, Steel Pipe]
Collection: Cold-Shot®
Color Finish: [Orange, Black]
Color Finish Category: Oranges
Fits Pipe Size: 1/8 in - 2 in
Height: 6 in
High Pressure: 7000
Length: 22 in
Material: Plastic
Material Type: Poly
Number Of Pieces: 10 Piece
Tool Type: Pipe Freezing Kit
Type: GCST2
UL Listed: No
Weight: 12
Width: 19 in