General Pipe Cleaners Cold-Shot® Filter and Sealant Ring for General Wire Spring T-Distributor on Cold-Shot

GCST953416

Manufacturer Part #: CST-953416

Brand Model Compatibility

General Wire Spring T-Distributor on Cold-Shot

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Replacement filter and ring for T-distributor

SPECIFICATIONS

Application
Pipe, Repair
Brand Model Compatibility
General Wire Spring T-Distributor on Cold-Shot
CARB OTC LEED Compliant
No
Collection
Cold-Shot®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1/4 in
IAPMO Listed
No
Length
7/16 in
Material
Pumice
NSF Certified
No
Tool Type
Filter
Width
59/80 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday