General Pipe Cleaners Connector

GQF

Manufacturer Part #: 12QF

Length

Starting at $13.65

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Exceeds all code standards
  • Flexible for easy installation
  • High bursting strength

SPECIFICATIONS

Application
Drain Cleaning
Brand Model Compatibility
General Pipe Cleaners
Color Finish
Silver
Color Finish Category
Silver Tones
Fits Pipe Size
1/2 in
Height
1 in
IAPMO Listed
No
Length
3 in
Material
Steel
Product Type
Connector
Width
2 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday