5/16 in. Drain Rooter with Cutter Set

You last purchased this on
 
General Pipe Cleaners

Drain-Rooter PH™ 5/16 in. Drain Rooter with Cutter Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Drain-Rooter PH™ 5/16 in. Drain Rooter with Cutter Set

  • Fast #
  • Part #GPHDRB
  • Item #1438892
  • Manufacturer Part #PH-DR-B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Guide hose eliminates cable whipping, dirty fixtures and messy floors
  • Drum speed can be varied by foot pedal
  • Equipped with a variable speed power cable feed and variable speed motor
  • Made in USA
  • Holds 50 ft. of 1/4" or 5/16", or 35 ft. of 3/8" Flexicore cable
  • Includes 50' of 5/16" Flexicore(R) cable, 5 piece cutter set
  • Quick-change cartridge system
  • Can be operated in both horizontal and vertical positions
  • Requires Certification

Specifications

AMP:
3.2
Application:
Drain Cleaning
Autofeed Cable:
2-way
CSA Certified:
Yes
Cable Length (ft):
50 ft
Collection:
Drain-Rooter PH™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Orange
Diameter:
5/16 in
Fits Pipe Size:
1-1/4 in - 3 in
Handle Material:
Plastic
Handle Type:
Grip
Height:
16-1/2 in
IAPMO Listed -:
No
Length:
24-1/2 in
Material:
Steel
Pipe Capacity:
1-1/4 in - 3 in
Power Source:
Electric
UL Listed:
No
Width:
16-1/2 in