21 in. Drum
Maxi Rooter® 21 in. Drum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drum for Maxi-Rooter
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Wire Spring Company P-MX-A Maxi-Rooter Drain Cleaner
- Collection:
- Maxi Rooter®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Black
- Height:
- 17 in
- IAPMO Listed -:
- No
- Length:
- 21 in
- Material:
- Steel
- Product Type:
- Drum
- Width:
- 21 in