100 ft. x 3/4 in. Sewer Rod
Flat Sewer Rod™ 100 ft. x 3/4 in. Sewer Rod
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sturdy tool for cleaning drain lines and sewers
- Oil tempered spring steel resists rusting and kinking
- 100 ft. of 3/4" x 1/8" flat steel rod with roller head
- Made in USA
- Efficient Quick-Grip" handle makes work go faster
- Rod is bolted to frame so it can't spring out accidently
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Cable Length (ft):
- 100 ft
- Collection:
- Flat Sewer Rod™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3/4 in
- Fits Pipe Size:
- 3/4 in
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Steel
- Pipe Capacity:
- 4 in - 6 in
- Product Type:
- Sewer Rod
- Thickness:
- 1/8 in
- Width:
- 3/4 in