General Pipe Cleaners
Flexicore® 100 ft. x 5/8 in. Cable
Part #G100EM4 | Item #45057 | Manufacturer Part #100EM4
Diameter:
5/8 inProduct Details
- Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
- Has unequalled strength and the right amount of flexibility
- So tough it carries a 1 year warranty against defect or breakage
- Made in USA
Documents
Specifications
Application: Drain Cleaning
Brand Model Compatibility: Speedrooter XL® Unit
Cable Length ft : 100 ft
Collection: Flexicore®
Color Finish: Silver
Color Finish Category: Silver Tones
Diameter: 5/8 in
Fits Pipe Size: 4 in - 8 in
Height: 4 in
IAPMO Listed: No
Length: 100 ft
Material: Spring Steel
Pipe Capacity: 4 in - 8 in
Product Type: Cable
Type: G100EM4
Weight: 80
Width: 36 in