100 ft. x 5/8 in. Cable
Flexicore® 100 ft. x 5/8 in. Cable
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes ClogChopper™ cutting tool
- Flexicore cable with elbow basin plug head
Specifications
- Collection:
- Flexicore®
- Diameter:
- 5/8 in
- Length:
- 100 ft
- Product Type:
- Cable