General Pipe Cleaners

Flexicore® 15 ft. x 1/4 in. Drain Auger

Part #GL15FL1  |  Manufacturer Part #L-15FL1

Length:

15 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 15' x 1/4" replacement Flexicore(R) cable with regular head
  • Features an unequalled strength and the right amount of flexibility

Documents

Specifications

Application: Drain Cleaning

Autofeed Cable: No

Cable Length ft : 15 ft

Collection: Flexicore®

Color Finish: Silver

Color Finish Category: Silver Tones

Diameter: 1/4 in

Fits Pipe Size: 1-1/4 in - 3 in

Height: 1 in

IAPMO Listed: No

Length: 15 ft

Material: Spring Steel

Pipe Capacity: 1-1/4 in - 3 in

Power Source: Manual

Tool Type: Auger

Type: Drain Auger

UL Listed: No

Width: 12 in