Flexicore® 25 ft. x 1/4 in. Cable

Part #GL25FL1  |  Item #2031142  |  Manufacturer Part #L-25FL1

$ 36.63 EACH

Length:

25 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 25' x 1/4" replacement Flexicore(R) cable with regular head
  • Replacement cable for Spin-Thru

Documents

Specifications

Application: Drain Cleaning

Brand Model Compatibility: General Wire Spring Company D-25 Handy Hand-Held Drain Cleaner

Cable Length ft : 25 ft

Collection: Flexicore®

Color Finish: Silver

Color Finish Category: Silver Tones

Diameter: 1/4 in

Fits Pipe Size: 1-1/4 in - 3 in

Glass Type: Clear Polycarbonate

Height: 1 in

IAPMO Listed: No

Length: 25 ft

Material: Spring Steel

Pipe Capacity: 1-1/4 in - 3 in

Product Type: Cable

Width: 12 in