Flexicore® 3/8 in. X 50 Ft. Core Cable With Male Female Coupling

Part #G50EM2  |  Item #64663  |  Manufacturer Part #50EM2

$ 113.10 EACH
(Pricing is for 50 ft)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • Features an unequalled strength and the right amount of flexibility
  • Carries a one year warranty against defect or breakage
  • Made in USA

Documents

Specifications

Application: Drain Cleaning

Brand Model Compatibility: General Pipe Cleaners

Cable Length ft : 50 ft

Collection: Flexicore®

Color Finish: Silver

Color Finish Category: Silver Tones

Diameter: 3/8 in

Fits Pipe Size: 1-1/2 in - 2 in

Height: 2 in

IAPMO Listed: No

Length: 50 ft

Material: Spring Steel

Pipe Capacity: 1-1/2 in - 2 in

Type: G50EM2

Width: 24 in