3 in. Float Flood Guard
Flood-Guard™ 3 in. Float Flood Guard
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 3126-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Water flows normally through the drain until the sewer begins to back up
- Then the Flood-Guard™ float rises to seal off the drain opening until the water recedes
- Flood-Guard™ operates like a check valve to seal off water back-up caused by overloaded sewers
- Gaskets for our basement flood prevention device are made of molded rubber
- Installs in minutes
- Standpipe models available for use in extreme, extended pressure situations
- Once in place, it can prevent property damage and a very messy clean-up job
- A screwdriver and a couple of minutes are all you need to install a Flood-Guard™
- Flood-Guard™ is made in the U.S.A
- All metal parts are plated or stainless steel
Specifications
- Application:
- Drainage
- Collection:
- Flood-Guard™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Silver
- Diameter:
- 3 in
- Drain Component Type:
- Float Model
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Length:
- 9-1/2 in
- Material:
- Stainless Steel, Steel, Rubber
- Product Type:
- Guard
- Trim Ring:
- No
- Width:
- 6-1/2 in