General Pipe Cleaners Flood-Guard™ 4 in. Flood Guard Standpipe

GENS4F

Manufacturer Part #: S-4F

Fitting Sizes

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Gaskets are made of molded rubber
  • Includes dual lance wand with 25-degree and 40-degree adjustable nozzles, trigger, 50' of high-pressure hose
  • Made in USA
  • Metal parts are resistant to rusting
  • Operates like a check valve to seal-off water back-up caused by overloaded sewers
  • Standpipe models for use in extreme, extended pressure situations

SPECIFICATIONS

Application
Drainage
Brand Model Compatibility
General Pipe Cleaners
CARB OTC LEED Compliant
No
Collection
Flood-Guard™
Color Finish
Black, Silver
Color Finish Category
Blacks
Fits Pipe Size
4 in
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
5 in
IAPMO Listed
No
Length
9 in
Material
Rubber, Steel
NSF Certified
No
Width
5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday