0 items

General Pipe Cleaners Drain Flushers™ Flush Bags

GDF

Pipe Capacity

Starting at $36.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Equipped with back-flow preventer on the inlet side
  • Narrow profile and internal flat spring help work Drain Flusher around bends
  • Tough, reinforced construction to resist punctures

SPECIFICATIONS

Collection
Drain Flushers™
Material
Plastic
Material Type
Reinforced Nylon
Pipe Capacity
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday