200 ft. Gen-Eye Pod with Wi-Fi and Digital Locator
Gen-Eye® 200 ft. Gen-Eye Pod with Wi-Fi and Digital Locator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 7 in LCD color monitor mounted on a gooseneck for easier viewing
- Self-leveling color camera automatically keeps the picture right side up
- Integral camera system - camera, reel, monitor in an all-in-one package
- Video connection to record on external device
- 512 Hz Transmitter for easy camera location
- Rugged frame can be operated vertically or horizontally
- Full size reel carries 200 ft. Gel-Rod to inspect 3 in to 10 in lines
Specifications
- Cable Length (ft):
- 200 ft
- Cable or Wire Type:
- Gel-Rod®
- Collection:
- Gen-Eye®
- Fits Pipe Size:
- 3 in - 10 in
- GSA Approved:
- No
- Power Source:
- Battery
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 84 lb
- Wireless Communication - FEI:
- Wi-Fi