200 ft. Inspection Camera Kit
Gen-Eye® Pod® 200 ft. Inspection Camera Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features a 7” LCD color monitor mounted on a gooseneck for easier viewing
- Self-leveling color camera automatically keeps the picture right side up
- Integral camera system camera, reel, monitor in an all-in-1 package
- Camera includes a 512 Hz transmitter for easy location
- Video connection to record on external device
- Includes picture inverter, LED dimmer control, and both an AC and DC power cords
- Rugged frame can be operated vertically or horizontally
Specifications
- Application:
- Pipe
- Battery Type:
- Lithium
- Brand Model Compatibility:
- General Pipe Cleaners
- CSA Certified:
- Yes
- Cable Length (ft):
- 200 ft
- Collection:
- Gen-Eye® Pod®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Fits Pipe Size:
- 3 in - 10 in
- Handle Material:
- Steel
- Handle Type:
- Grip
- Height:
- 35 in
- IAPMO Listed -:
- No
- Length:
- 200 ft
- Material:
- Steel
- Pipe Capacity:
- 3 in - 10 in
- Power Source:
- AC/DC
- Smart Home Enabled:
- No
- Width:
- 18 in