Silicone Pipe Repair Tape
Gen-Eye® Silicone Pipe Repair Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waterproof, sandable, paintable
- Acts like a splint to repair plumbing tools, patio furniture, sports gear and more
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Gen-Eye®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Silicon, Cast
- Width:
- 6 in