0 items

General Pipe Cleaners Hot-Shot™ Hot Shot Pipe Thawing Machine

GHS

AMP

Starting at $888.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can clear up to 175' of 1-1/2" pipe
  • Eliminates the need for tearing up floors or digging up frozen ground
  • Equipped with 20 amp circuit breaker and thermal overload protection
  • Guaranteed for 2 years
  • Made in USA
  • Safely thaws frozen pipes in minutes

SPECIFICATIONS

AMP
400
Application
Pipes
Brand Model Compatibility
General Pipe Cleaners
Cable Length ft
20 ft
Collection
Hot-Shot™
Color Finish
Black, Blue
Color Finish Category
Blacks
Fits Pipe Size
1-1/2 in
Handle Material
Steel
Handle Type
Grip
Height
18 in
IAPMO Listed
No
Length
15 in
Material
Plastic, Steel
Material Type
Poly
Pipe Capacity
1-1/2 in
Power Source
Electric
Volts
115V
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday