43 in. Gas Jet Basic Unit with Electric Start
Jet-Set™ 43 in. Gas Jet Basic Unit with Electric Start
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For large lines and long runs, 8 dia. lines up to 600 ft. long
- 480 cc (16 hp) Briggs Vanguard engine with low oil shut off
- Powerful jet clears stubborn grease stoppages and ice
- Includes: Spray wand with trigger, rubber gloves, tool box.
- 300 ft. capacity hose reel with reel brake
- Rides on four flat-free foam core tires and heavy duty easily maneuverable frame
- Heavy duty 3000 psi, 5.5 gpm triplex pump with Vibra-pulse®
- 2 to 1 Gear reducer extends pump life
- Made in U.S.A.
- Does not include hose or nozzles.
Specifications
- Application:
- Pipe Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Jet-Set™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Black
- Faucet Mount:
- Wall Mount
- Fits Pipe Size:
- 1-1/2 in - 8 in
- Flow Rate:
- 5.5 gpm
- Handle Material:
- Steel
- Handle Type:
- Grip
- Height:
- 49 in
- IAPMO Listed -:
- No
- Ignition System:
- Electric/Recoil Pull Start
- Length:
- 43 in
- Material:
- Steel
- Pipe Capacity:
- 1-1/2 in - 8 in
- Portable:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 3000 psi
- Weight:
- 299 lb
- Width:
- 29 in