4 in. Kinetic Water Ram With Case & All Accessories
Kinetic Water Ram™ 4 in. Kinetic Water Ram With Case & All Accessories
Frequently Purchased Together
Product Details
- Clears clogged drains with shock wave action, breaking up stoppage without harming pipes
- Self-contained pump, pressure gauge and carrying case
- Compact, light weight tool for quickly opening clogged sinks, toilets and tubs
- Includes Toilet attachment, 4" tapered rubber cone, 6" tapered rubber cone, 4 expansion plugs, check valve, extension hose, water supply hose, faucet adapter, five 1-1/4" - 4" tapered rubber plugs, case.
- Made in USA
- Equipped with Schraeder valve for use with external air compressor when clearing difficult stoppages
- Flexible cone seals drains ranging from 1-1/4" to 4"diameter
- Simply pump it up, put in drain and snap the trigger
- Handles rust, grease, sediment and scale in lines up through 4" in diameter
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Kinetic Water Ram™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Black
- Diameter:
- 4 in
- Fits Pipe Size:
- 1-1/2 in - 6 in
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 34 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- Poly
- Pipe Capacity:
- 1-1/2 in - 6 in
- Width:
- 15 in