5-1/2 in. Repair Kit

You last purchased this on
 
General Pipe Cleaners

Kinetic Water Ram™ 5-1/2 in. Repair Kit

  • Fast #
  • Part #GKRRK
  • Item #512766
  • Manufacturer Part #KR-RK
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Kinetic Water Ram™ 5-1/2 in. Repair Kit

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Repair and maintain your Kinetic Water Ram with this kit.
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
CAT517
Collection:
Kinetic Water Ram™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
1-1/4 in
IAPMO Listed -:
No
Length:
5-1/2 in
Material:
Rubber
Product Type:
Repair Kit
Width:
3-3/4 in