43 in. 3000 psi Gas Jet Drain Cleaner with Reel

You last purchased this on
 
General Pipe Cleaners

Luxury 43 in. 3000 psi Gas Jet Drain Cleaner with Reel

  • Fast #
  • Part #GJM2900
  • Item #4260652
  • Manufacturer Part #JM-2900
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Luxury 43 in. 3000 psi Gas Jet Drain Cleaner with Reel

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 389 cc (13 hp) Honda engine with low oil shut off
  • 3000 psi, 4 gpm triplex pump with Vibra-pulse®
  • Economical gas jet is great for maintenance work
  • Does not include hose or nozzles
  • Made in USA
  • Rides on two flat-free foam core tires and heavy duty frame
  • 200 ft. capacity hose reel with reel brake
  • Requires Certification

Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
Collection:
Luxury
Color Finish Category:
Oranges
Color Finish Name:
Orange, Black
Fits Pipe Size:
1-1/2 in - 8 in
Handle Material:
Steel
Handle Type:
Grip
Height:
43 in
IAPMO Listed -:
No
Length:
28 in
Material:
Steel
Pipe Capacity:
1-1/2 in - 8 in
Power Source:
Gas
UL Listed:
No
Width:
28 in