100 ft. Combination Sewer Machine
Maxi Rooter® 100 ft. Combination Sewer Machine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Variable speed power cable feed droves and retrieves cable at up to 16 ft. per minute
- Inner drum cage prevents cable tangling
- Clears roots and heavy stoppages in 3” to 10” lines
- Includes 100' x 3/4" Flexicore(R) cable, 25' x 3/4" Flexicore(R) cable, power cable feed, guide tube, 8 piece cutter set, leather gloves (cables and cutters are not included)
- Includes stair climbers, truck loading wheel, and built-in tool box
- Powerful 3/4 hp motor drive cable up to 200 ft. down the line
- Rides on 10" heavy duty ball bearing semi-pneumatic tires
- Variable speed Power Cable Feed drives or retrieves cable at up to 20 ft./min
- Made in USA
Specifications
- AMP:
- 12
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- CSA Certified:
- Yes
- Cable Length (ft):
- 100 ft
- Collection:
- Maxi Rooter®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Grey
- Diameter:
- 3/4 in
- Fits Pipe Size:
- 4 in - 10 in
- Handle Material:
- Steel
- Handle Type:
- Grip
- Height:
- 42 in
- Horsepower:
- 3/4 hp
- IAPMO Listed -:
- No
- Length:
- 23-1/4 in
- Material:
- Aluminum Alloy, Steel
- Pipe Capacity:
- 4 in - 10 in
- Power Source:
- Electric
- UL Listed:
- Yes
- Width:
- 23 in