33 ft. Command Modular with Open Reel
This product has been replaced by
Manufacturer Part #GM-G
Micro-Scope™ 33 ft. Command Modular with Open Reel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also features a 1-touch record button, digital zoom, picture rotate and mirror image buttons
- SD card reader to store stills or videos
- Features a 3-1/2" LCD color monitor with LED brightness control
- Ability to inspect 1-1/2" through 3" drain lines, and many toilet traps
- Internal battery lasts up to 4 hours
- Color camera with 6 LED's and 3' probe rod
- USB port to connect to computer and video-out to connect to TV
- Internal microphone and speaker for voice over
- Includes 3' probe rod; 3 probe attachments -90° mirror, magnet and hook; 30' micro-push rod and color camera with 6 LED's
Documents
Specifications
- Cable Length (ft):
- 3 ft
- Collection:
- Micro-Scope™
- Length:
- 33 ft
- Power Source:
- AC/DC
- Smart Home Enabled:
- No
- Type:
- GGMC