Mini-Jet™ 1-1/5 hp Drain Cleaning Machine with Hose and Nozzle

Part #GJM1000A  |  Item #7019410  |  Manufacturer Part #JM-1000-A

$ 972.80 EACH

Horsepower:

1-1/5 hp
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compact, lightweight unit weighs just over 22 lbs
  • Clear grease, sand, and ice from 1-1/2" - 3" lines
  • Generates 1500 psi at 1.4 gpm
  • Water sensor "senses" moving water and automatically shuts off motor if water isn't flowing
  • Includes 30' x 1/8" Super-Flex™ high pressure jet hose, 4 pc nozzle set, water supply hose, shut-off valve, universal faucet adapter, rubber gloves and threaded faucet adapter
  • Rugged metal diamond plate case handles abuse in the field
  • Rubber feet protect countertops
  • Made in U.S.A.
  • Includes rubber gloves, 30' x 1/8" hose, 4 pc. nozzle set, water supply hose, shut off valve, universal faucet adapter, threaded faucet adapter

Specifications

AMP: 13

Application: Drain Cleaning

Brand Model Compatibility: General Pipe Cleaners

CSA Certified: No

Cable Length ft : 25 ft

Collection: Mini-Jet™

Color Finish: Silver

Color Finish Category: Silver Tones

Diameter: 1/8 in

Fits Pipe Size: 1-1/2 in - 3 in

Handle Material: Steel

Handle Type: Grip

Height: 11 in

Horsepower: 1-1/5 hp

IAPMO Listed: No

Length: 24 in

Material: Steel

Pipe Capacity: 1-1/2 in - 3 in

Type: GJM1000A

UL Listed: No

Width: 10-1/2 in