General Pipe Cleaners

Mini-Rooter XP® 14 in. Drum

Part #GMR250  |  Manufacturer Part #MR-250

Length:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removable J-Drum

Specifications

Application: Drain Cleaning

Brand Model Compatibility: General Spring 1/4 in and 5/16 in Cables

Collection: Mini-Rooter XP®

Color Finish: Orange

Color Finish Category: Oranges

Height: 12 in

IAPMO Listed: No

Length: 14 in

Material: Steel

Product Type: Drum

Width: 14 in