Mini-Rooter XP® 3-3/4 in. Feed Roller

Part #G136150  |  Item #3568317  |  Manufacturer Part #136150

$ 32.40 EACH

Length:

3-3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of 3 feed roller assemblies for Mini-Rooter Power Feed

Documents

Specifications

Application: Drain Cleaning

Brand Model Compatibility: General Wire Spring Mini Rooter

Collection: Mini-Rooter XP®

Color Finish: Silver

Color Finish Category: Silver Tones

Height: 3/4 in

IAPMO Listed: No

Length: 3-3/4 in

Material: Steel

Package Quantity: Pack of 3

Product Type: Feed Roller

Width: 2 in