Mini Rooter Dolly
Mini-Rooter XP® Mini Rooter Dolly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slips on and off in less than a minute
- Holds the Mini-Rooter securely
- Detachable wheeled dolly for the Mini-Rooter
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Mini-Rooter XP®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 11-1/2 in
- Handle Material:
- Steel
- Handle Type:
- Grip
- Height:
- 8 in
- IAPMO Listed -:
- No
- Installation Type:
- Dual Mount
- Length:
- 47 in
- Material:
- Steel
- Number of Blades:
- 5
- Power Source:
- Electric
- Product Type:
- Dolly
- Width:
- 20 in