32 in. Cable Feed

You last purchased this on
 
General Pipe Cleaners

Mini-Rooter XP® 32 in. Cable Feed

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Mini-Rooter XP® 32 in. Cable Feed

  • Fast #
  • Part #GPOXP
  • Item #4044711
  • Manufacturer Part #PO-XP
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quickly adjusts between 3/8 in and 1/2 in cables without the need for tools or additional parts
  • Mini-Rooter® XP power cable feed with guide tube
  • Requires Certification

Specifications

Application:
Drain Cleaning
Collection:
Mini-Rooter XP®
Color Finish Category:
Greys
Color Finish Name:
Grey
Handle Material:
Cast Aluminum
Handle Type:
Grip
Height:
3 in
IAPMO Listed -:
No
Length:
32 in
Material:
Cast Aluminum
Product Type:
Cable Feed
Thickness:
0.188 in
Width:
8 in