Mini Rooter XP Drain With Power Feed Black;Orange

You last purchased this on
 
General Pipe Cleaners

Mini-Rooter XP™ Mini Rooter XP Drain With Power Feed Black;Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Mini-Rooter XP™ Mini Rooter XP Drain With Power Feed Black;Orange

  • Fast #
  • Part #GPXPB
  • Item #432525
  • Manufacturer Part #PXPB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black, Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy grip handle folds down and locks to use as an additional lifting handle
  • Roll bar protects the motor when going up or down stairs
  • Extra portability due to 8" semi-pneumatic wheels that keep the weight on the ground
  • Ten foot power cord
  • Includes leather gloves, 75' of 3/8" Flexicore® cable 75EM2, MRCS cutter set, foot pedal, and power cable feed
  • Motor equipped with reverse switch and pneumatic foot pedal
  • Self-aligning Flexitube™ spring distributor tube reduces cable tangling
  • Features cord wraps to store power cord and foot pedal
  • Requires Certification

Specifications

AMP:
6.2
Application:
Drain Cleaning
Blade Material:
Bi-metal
Brand Model Compatibility:
General Pipe Cleaners
CSA Certified:
No
Cable Length (ft):
75 ft
Collection:
Mini-Rooter XP™
Color Finish Category:
Blacks
Color Finish Name:
Black, Orange
Depth:
3/4 in
Diameter:
3/8 in
Fits Pipe Size:
1-1/4 in - 4 in
Handle Material:
Steel
Handle Type:
Grip
Height:
24-1/2 in
Horsepower:
1/3 hp
IAPMO Listed -:
No
Length:
75 ft
Material:
Steel
Number of Tools Included:
1
Pipe Capacity:
1-1/2 in - 3 in
Power Source:
AC
UL Listed:
No
Weight:
92 lb
Width:
18-1/2 in