200 ft. Cable Set with 10 ft. x 1-1/4 in. Cable and G-Connecter
Model 88® 200 ft. Cable Set with 10 ft. x 1-1/4 in. Cable and G-Connecter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Motor features pneumatic foot pedal
- Cables snap together in seconds
- Self-feeds 8' and 10' cable sections as far as 200' into the line
- Folding handle and 10" tires for easier transportation
- Made in USA
- Adjustable safety clutch protects cables and operator
- Ground fault circuit interrupter
Specifications
- AMP:
- 12
- Application:
- Drain Cleaning
- Autofeed Cable:
- 2-way
- CSA Certified:
- Yes
- Cable Length (ft):
- 200 ft
- Collection:
- Model 88®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Corded Cordless:
- Cordless
- Fits Pipe Size:
- 3 in - 10 in
- Height:
- 16 in
- Horsepower:
- 3/4 hp
- IAPMO Listed -:
- No
- Length:
- 21 in
- Material:
- Steel
- Pipe Capacity:
- 3 in - 10 in
- Power Source:
- Electric
- Tool Type:
- Drain Cleaner
- Type:
- Cable Set with Connector
- UL Listed:
- No
- Weight:
- 10 lb
- Width:
- 25 in