0 items

General Pipe Cleaners Nozzle Set

GJN0

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Jet nozzles for General Jet-Set™ sewer jetters
  • Use with JM-1000 and JM-1450

SPECIFICATIONS

Application
Drain Cleaning
Brand Model Compatibility
Jet-set™ JM-3055 Sewer Jetter
Color Finish
Metallic
Color Finish Category
Silver Tones
Fits Pipe Size
1/8 in
Flow Rate
5.5 gpm
Height
2 in
IAPMO Listed
No
Length
5 in
Material
Hardened Steel, Stainless Steel
Maximum Pressure
3000 psi
Package Quantity
Piece of 4
Type
Nozzle Set
UL Listed
No
Width
8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday