5-1/2 in. Bearing
Speedrooter 91® 5-1/2 in. Bearing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Drum hub bearings (2)
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Wire Spring Speedrooter 91 Cutters
- Collection:
- Speedrooter 91®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Length:
- 5-1/2 in
- Material:
- Steel
- Product Type:
- Bearing
- Width:
- 3-3/4 in