General Pipe Cleaners Power-Vee® 1 in. Feed Roller

GPV77

Length

1 in

$5.59

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Bottom feed roller for feed roller assembly

SPECIFICATIONS

Application
Drain Cleaning
Brand Model Compatibility
General Wire Spring Company PV-A-WC Power-Vee™ Drain Cleaners
Collection
Power-Vee®
Color Finish
Silver
Color Finish Category
Silver Tones
Height
1/4 in
IAPMO Listed
No
Length
1 in
Material
Steel
Package Quantity
Pack of 2
Product Type
Feed Roller
Width
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday