General Pipe Cleaners

Power-Vee® 25 ft. Combination Sewer Machine

Part #GPVDWC  |  Manufacturer Part #PV-D-WC

Cable Length ft :

25 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The hand-held power drain cleaner is ideal for tight or awkward places
  • To feed the cable just start the Power-Vee™ and squeeze the feed lever
  • To retract the cable reverse the motor and squeeze the lever
  • Dyna-Thrust™ bearing system helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the tool
  • The feed handles 1/4", 5/16" and 3/8" cables
  • No adjustment, disassembly, or additional parts required
  • Quick-change cable cartridges
  • Includes case and 25' of 5/16" cable

Specifications

AMP: 3.2

Application: Drain Cleaning

Brand Model Compatibility: General Pipe Cleaners

CSA Certified: Yes

Cable Length ft : 25 ft

Collection: Power-Vee®

Color Finish: [Grey, Orange]

Color Finish Category: Greys

Diameter: 5/16 in

Fits Pipe Size: 1-1/4 in - 3 in

Handle Material: Plastic

Handle Type: Grip

Height: 11-1/4 in

IAPMO Listed: No

Length: 31 in

Material: [Steel, Spring Steel]

Pipe Capacity: 1 1/4 in - 3 in

Power Source: Electric

Type: GPVDWC

UL Listed: No

Width: 11-1/4 in