4 in. Roller Assembly

You last purchased this on
 
General Pipe Cleaners

4 in. Roller Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

4 in. Roller Assembly

  • Fast #
  • Part #GPV712
  • Item #4044313
  • Manufacturer Part #PV-71-2
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with Power-Vee®
  • Feed roller assembly
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
PV-A-WC Power-Vee™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
2 in
IAPMO Listed -:
No
Length:
4 in
Material:
Steel
Product Type:
Roller Assembly
Width:
2 in